Swivel Repair Kit

You last purchased this on
 
T&S Brass

Swivel Repair Kit

  • Fast #
  • Part #T01164345
  • Item #3173892
  • Manufacturer Part #011643-45
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Swivel Repair Kit

  • Fast #
  • Part #T01164345
  • Item #3173892
  • Manufacturer Part #011643-45
4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 1
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Swivel parts kit
  • Swivel sleeve (2)
  • O-ring (1) and grease pack (1)
  • Instruction card included
  • Material: Rubber o-ring and Delrin swivel sleeves
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Repair Kit
GSA Approved:
Yes
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type:
Fixed