Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- B-PT Stream regulator outlet, Series 1
- Fits all T&S swivel outlet faucets
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Silver, Brass
- Faucet Part Type:
- Spout
- Flow Rate:
- 26.3 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-313/1000 in
- Material:
- Brass
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Gooseneck