Single Handle Kitchen Faucet in Chrome Plated
Single Handle Kitchen Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Deck mount single lever faucet with polished chrome plated brass body w/ integral 9" swivel spout
- Polished chrome plated brass 10" deck plate cover (fits 8" hole centers)
- 2.2 GPM aerator, Series 4 (B-0199-04)
- Ceramic cartridge w/ adjustable temperature limit stop
- Single lever handle w/ color coded index
- 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
- Material: Polished chrome plated brass body & deck plate, chrome plated metal handle and stainless steel hoses
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-469/500 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 6-13/16 in
- Spout Reach:
- 9-3/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No