This product requires certification to purchase.

You last purchased this on
 
T&S Brass

  • Fast #
  • Part #TB3950
  • Item #2240223
  • Manufacturer Part #B-3950
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

  • Fast #
  • Part #TB3950
  • Item #2240223
  • Manufacturer Part #B-3950
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • Twist handle w/ heat resistant plastic grip
  • 2" NPT female x 1 1/2" NPT male adapter
  • 3 1/2" snap-in removable strainer
  • Overflow outlet w/ cap & sealing washer
  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
ASTM:
ASTM F-2324
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Diameter:
4-7/16 in
Drain Component Type:
Waste Drain
Height:
5-13/16 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
12-1/4 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Strainer Style:
Snap-In
UL Listed:
No
Width:
4-219/500 in