Twist Waste Valve Handle Assembly
Twist Waste Valve Handle Assembly
Frequently Purchased Together
Product Details
Product Details
- Waste drain twist handle
- Material: Stainless steel and thermoplastic handle
Specifications
- ASTM:
- ASTM F-2324
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Handle
- Height:
- 3 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 13-1/2 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 3/4 in