This product requires certification to purchase.

Two Handle Pre-Rinse Kitchen Faucet in Chrome Plated

T&S Brass

Two Handle Pre-Rinse Kitchen Faucet in Chrome Plated

  • Fast #
  • Part #TB2180
  • Item #3174991
  • Manufacturer Part #B-2180
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Two Handle Pre-Rinse Kitchen Faucet in Chrome Plated

  • Fast #
  • Part #TB2180
  • Item #3174991
  • Manufacturer Part #B-2180
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 18" swing nozzle with stream regulator outlet, Series 1
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-Turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 12" adjustable wall bracket
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
11-3/16 in
Spout Reach:
18 in
Spout Swivel:
180°
UL Listed:
No
UPC:
671262012669
WaterSense Labeled:
No