This product requires certification to purchase.

Two Handle Wristblade Deck Mount Healthcare Faucet in Chrome

You last purchased this on
 
T&S Brass

Two Handle Wristblade Deck Mount Healthcare Faucet in Chrome

  • Fast #
  • Part #TB286604QT
  • Item #3711233
  • Manufacturer Part #B-2866-04-QT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Two Handle Wristblade Deck Mount Healthcare Faucet in Chrome

  • Fast #
  • Part #TB286604QT
  • Item #3711233
  • Manufacturer Part #B-2866-04-QT
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8" Easy Install concealed deck mount mixing faucet with forged brass body
  • 5 13/16" swivel/rigid gooseneck
  • Lock washer provided for rigid application
  • 2.2 GPM rosespray outlet, Series 1
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheon
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-13/16 in
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Wristblade
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No