This product requires certification to purchase.

Wall Mount Elbow, 123X Rigid Gooseneck, 1.5gpm Rosespray, B-0230-K Kit, Wall Bracket

You last purchased this on
 
T&S Brass

Wall Mount Elbow, 123X Rigid Gooseneck, 1.5gpm Rosespray, B-0230-K Kit, Wall Bracket

  • Fast #
  • Part #TB2456W
  • Item #3174126
  • Manufacturer Part #B-2456-W
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&S Brass

Wall Mount Elbow, 123X Rigid Gooseneck, 1.5gpm Rosespray, B-0230-K Kit, Wall Bracket

  • Fast #
  • Part #TB2456W
  • Item #3174126
  • Manufacturer Part #B-2456-W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall mount rigid dummy gooseneck for remote locations
  • 5 9/16" rigid gooseneck
  • Rosespray outlet with 1.5 GPM flow control, Series 2
  • 1/2" NPT female inlet w/ 2" flange
  • 1/2" NPT male elbow kit w/ lock nut and washer
  • 4 1/4" adjustable wall bracket
  • Material: Polished chrome plated brass tubular spout & rigid elbow and brass elbow supply kit
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
WaterSense Labeled:
No