Waste Drain Valve Plunger (Rotary & Lever)
Waste Drain Valve Plunger (Rotary & Lever)
Frequently Purchased Together
Product Details
Product Details
- Plunger, rotary (twist) & lever handle waste valve
- Material: Chrome plated brass
Specifications
- ASTM:
- ASTM F2324
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-3/16 in
- Drain Component Type:
- Waste Drain
- Height:
- 2 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 2-47/250 in
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 2-47/250 in