This product requires certification to purchase.

Waste Drain Valve, Twist Handle, 3-1/2" x 2" & 1-1/2" Adapter & Removable Strainer Basket

T&S Brass

Waste Drain Valve, Twist Handle, 3-1/2" x 2" & 1-1/2" Adapter & Removable Strainer Basket

  • Fast #
  • Part #TB3950SB
  • Item #7616633
  • Manufacturer Part #B-3950-SB
5 out of 5 Customer Rating
Brand image
T&S Brass

Waste Drain Valve, Twist Handle, 3-1/2" x 2" & 1-1/2" Adapter & Removable Strainer Basket

  • Fast #
  • Part #TB3950SB
  • Item #7616633
  • Manufacturer Part #B-3950-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated brass body
  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • Twist handle w/ heat resistant plastic grip
  • 2" NPT female x 1 1/2" NPT male adapter
  • 3 1/2" snap-in removable strainer
  • Removable strainer basket
  • Overflow outlet w/ cap & sealing washer
  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Diameter:
4-7/16
Fitting Sizes:
2 in
IAPMO Listed:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262755078