Water Appliance Connector, 3/8" NPT Quick Disconnect, Stainless Steel
Water Appliance Connector, 3/8" NPT Quick Disconnect, Stainless Steel
Product Details
Product Details
- Water appliance stainless steel quick-disconnect
- 3/8" NPT female inlet and outlet
- Valve for leak free disconnection
- Material: Stainless steel
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 125
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Water Supply Connector Type:
- Sink