1/2 HP 115V Submersible Trash Pump
1/2 HP 115V Submersible Trash Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in shaft mounted agitator suspends solids
- Rethane semi vortex impeller for maximum durability and pump performance
- Urethane semi vortex impeller for maximum durability and pump performance
- Dual inside mechanical seal with sic faces for longer life
- Oil lifter provides lubrication of the seal face
- Urethane rubber impeller
- 403 stainless steel shaft
- Aluminum alloy motor frame
- Manual electric submersible pump
Specifications
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 61 gpm
- Height:
- 12-15/16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Semi-Vortex
- Material:
- Stainless Steel, Cast Iron, Aluminum, Rubber
- Maximum Feet of Head:
- 62
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Residential
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Air
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 115V