This product requires certification to purchase.

1/2 hp High-flow Water Feature Pump

You last purchased this on
 
Tsurumi Pump

1/2 hp High-flow Water Feature Pump

  • Fast #
  • Part #T4PN115
  • Item #7882104
  • Manufacturer Part #4PN 115
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tsurumi Pump

1/2 hp High-flow Water Feature Pump

  • Fast #
  • Part #T4PN115
  • Item #7882104
  • Manufacturer Part #4PN 115
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for years of continuous use
  • 304 SS Housing
  • Dual silicon carbide seals for extended life
  • Corrosion Resistant
  • Ideal for fish ponds
  • Includes: 32' cord
  • Requires Certification

Specifications

AMP:
5.8
Cord Length:
32 ft
Depth:
6 in
Discharge:
2 in
FM Approved:
No
Height:
14 in
Horsepower:
1/2 hp
Power Source:
Electric
Pump Phase:
1
UL Listed:
No
Volts:
115V
Weight:
16 lb
Width:
9 in