This product requires certification to purchase.

1 HP 110V Submersible Trash Pump

You last purchased this on
 
Tsurumi Pump

1 HP 110V Submersible Trash Pump

  • Fast #
  • Part #THS375S62
  • Item #7233836
  • Manufacturer Part #HS3.75S-62
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tsurumi Pump

1 HP 110V Submersible Trash Pump

  • Fast #
  • Part #THS375S62
  • Item #7233836
  • Manufacturer Part #HS3.75S-62
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to pump water containing sand, solids, and debris with minimal wear and clogging
  • Circle thermal motor protector protects against overheating, over amperage and run-dry
  • Anti-wicking block prevents water incursion due to capillary wicking, should the power cable be damaged or the end submerged
  • Urethane rubber impeller for long life and less maintenance
  • Dual inside mechanical seals with silicon carbide faces
  • Oil lifter lubricates the seal faces down to one third of normal oil level and extends seal life by ten times using no additional power
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA C22.2 No.108-01
Coating:
Painted
Diameter - Outside:
12-11/25 in
Discharge:
3 in
Discharge Configuration:
Above Floor
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
61 gpm
Height:
15-31/100 in
Horsepower:
1 hp
Impeller:
Semi-Vortex
Maximum Feet of Head:
62
Maximum Immersible Depth:
32 ft
Maximum Temperature:
104
Power Source:
Electric
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
Pump Mounting:
Free Standing
Pump Phase:
1
RPM:
3600
UL Listed:
No
Volts:
115/230V
Watts:
750 W