This product requires certification to purchase.

1 hp Manual Electric Submersible Pump

You last purchased this on
 
Tsurumi Pump

1 hp Manual Electric Submersible Pump

  • Fast #
  • Part #TLB800
  • Item #7016757
  • Manufacturer Part #LB-800
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tsurumi Pump

1 hp Manual Electric Submersible Pump

  • Fast #
  • Part #TLB800
  • Item #7016757
  • Manufacturer Part #LB-800
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slimline design pumps fit into 8" pipes
  • Circle thermal motor protector protects against overheating, over amperage and run-dry
  • Anti-wicking block prevents water incursion due to capillary wicking, should the power cable be damaged or the end submerged
  • Urethane rubber impeller for long life and less maintenance
  • Dual inside mechanical seals with silicon carbide faces
  • Oil lifter lubricates the seal faces down to one third of normal oil level and extends seal life by ten times using no additional power
  • Requires Certification

Documents

Recommended Accessories


Specifications

AMP:
9.5
Application:
Residential
Cord Length:
50 ft
Diameter - Outside:
7-9/16 in
Discharge:
2 in
Discharge Configuration:
Above Floor
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
82 gpm
Height:
13-7/16 in
Horsepower:
1 hp
Impeller:
Vortex
Material:
Plastic
Material Type:
Thermoplastic
Maximum Feet of Head:
68.9
Maximum Immersible Depth:
32 ft
Maximum Temperature:
104
Power Source:
AC
Pump Motor Type:
Air
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115/230V