62.4 gpm Dewatering Pump
62.4 gpm Dewatering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slimline design pumps fit into 8" pipes
- Circle thermal motor protector protects against overheating, over amperage and run-dry
- Anti-wicking block prevents water incursion due to capillary wicking, should the power cable be damaged or the end submerged
- Urethane rubber impeller for long life and less maintenance
- Dual inside mechanical seals with silicon carbide faces
- Oil lifter lubricates the seal faces down to one third of normal oil level and extends seal life by ten times using no additional power
Documents
Specifications
- AMP:
- 5.9
- CSA Certified:
- CSA C22.2 No.108-01
- Coating:
- Painted
- Cord Length:
- 32 ft
- Diameter - Outside:
- 7-69/100 in
- Discharge:
- 2 in
- Discharge Configuration:
- Above Floor
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 62.4 gpm
- Height:
- 11-1/4 in
- Horsepower:
- 2/3 hp
- Impeller:
- Vortex
- Maximum Feet of Head:
- 62
- Maximum Immersible Depth:
- 32 ft
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Body Material:
- Cold Rolled Steel
- Pump Motor Type:
- PSC
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 480 W
- Width:
- 7-1/4 in