This product requires certification to purchase.

90 gpm Sand Cast Aluminum Diaphragm Pump

You last purchased this on
 
Tsurumi Pump

90 gpm Sand Cast Aluminum Diaphragm Pump

  • Fast #
  • Part #TTD6300
  • Item #9052893
  • Manufacturer Part #TD6-300
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tsurumi Pump

90 gpm Sand Cast Aluminum Diaphragm Pump

  • Fast #
  • Part #TTD6300
  • Item #9052893
  • Manufacturer Part #TD6-300
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty Honda gas engine with oil sensor
  • Pumps anything fluid enough to flow
  • Discharge: 3" MNPT
  • Run dry capability
  • Handles sludge and heavy solids
  • Wheel Mounted for portability
  • Aluminum construction
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1-5/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
90 gpm
Height:
26 in
Horsepower:
4 hp
Length:
43 in
Material:
Sand Cast Aluminum
RPM:
3600
UL Listed:
No
Width:
23 in