TPG4 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 20, 22.9, 40, 45.8
- Application:
- Construction Jobsite, Industrial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6.6 gal
- Collection:
- TPG4 Series
- Fuel Type:
- Natural Gas
- Height:
- 22-3/5 in
- Horsepower:
- 11 hp
- Ignition System:
- Recoil
- Length:
- 27-3/5 in
- Portable:
- Yes
- Power Source:
- Gas
- RPM:
- 3600
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 4800 W
- Weight:
- 1883 lb
- Width:
- 23-2/5 in