52 x 2-1/2 in. Boring Tool
Groundomat 52 x 2-1/2 in. Boring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Performs accurate horizontal bores from 50 to 150 feet in length in all displaceable soils: Sand, loam, and even gravel
- Easily launched by hand or from cradle
- Patented reciprocating stepped-cone chisel head keeps the tool on the correct path
- Perfect for both the heavy user and occasional installer for trenchless installation of plastic and copper service line
- Basic kit includes: Tool, air supply hose, lubricator, 1 gallon of grundo oil, magnetic starting level, operators and parts manual
- Piercing tool strokes per minute: 460
Specifications
- Brand Model Compatibility:
- Model 65 P
- CFM:
- 25 ft3/min
- Collection:
- Groundomat
- Diameter:
- 2-1/2 in
- Length:
- 52 in
- Portable:
- No
- Product Type:
- Basic Package
- UL Listed:
- No
- Weight:
- 55 lb