This product requires certification to purchase.

48 in. Heavy Duty Probe with Slide Hammer

You last purchased this on
 
T&T Tools

48 in. Heavy Duty Probe with Slide Hammer

  • Fast #
  • Part #THMP48
  • Item #3002435
  • Manufacturer Part #HMP48
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&T Tools

48 in. Heavy Duty Probe with Slide Hammer

  • Fast #
  • Part #THMP48
  • Item #3002435
  • Manufacturer Part #HMP48
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18 in stroke
  • 25 in overall length
  • 13 lbs. total weight
  • 16 in long handles on each side for easy lifting, control, and safety
  • High strength impact resistant tool steel for a long life
  • Specially designed head minimizes pinch points
  • 1/2 in high quality steel alloy resists bending and bowing
  • Head and shaft are threaded to ensure a secure connection and ease of replacement
  • Special alloy steel
  • Heat treated for longer life
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
48 in
Material:
Alloy Steel
Rod Size (in):
1/2 in
Tool Type:
Probe Rod