This product requires certification to purchase.

48 in. Metal Probe Rod

You last purchased this on
 
T&T Tools

48 in. Metal Probe Rod

  • Fast #
  • Part #TTPA48X7
  • Item #7625945
  • Manufacturer Part #TPA48-X7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&T Tools

48 in. Metal Probe Rod

  • Fast #
  • Part #TTPA48X7
  • Item #7625945
  • Manufacturer Part #TPA48-X7
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
48 in
Material:
Metal
Rod Size (in):
7/16 in
Tool Type:
Probe Rod