48 in. Water Probe
48 in. Water Probe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bright color, easy to see
- Insulates against cold
- Comfortable, smooth
- 1" steel tubing
- 3/4" brass standard hose connector
- Conveniently located control
- Threaded for easy replacement
- 1/2" full port
- High quality thick-wall steel tubing resists bending
- Handle and shaft threaded for secure connection and ease of replacement
Specifications
- Color Finish Name:
- Bright Blue, Yellow
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Length (in):
- 1 in
- Handle Material:
- Steel
- Length:
- 48 in
- Material:
- Brass, Hardened Steel
- Tool Type:
- Probe