This product requires certification to purchase.

36 in. Extension Rod for Probe

T&T Tools

Smart Stick™ 36 in. Extension Rod for Probe

  • Fast #
  • Part #TTPR36
  • Item #2240924
  • Manufacturer Part #TPR36
5 out of 5 Customer Rating
Brand image
T&T Tools

Smart Stick™ 36 in. Extension Rod for Probe

  • Fast #
  • Part #TTPR36
  • Item #2240924
  • Manufacturer Part #TPR36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Smart Stick™
Length:
36 in
Material:
Alloy Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod