This product requires certification to purchase.

48 in. Probe Rod Extension

You last purchased this on
 
T&T Tools

Smart Stick™ 48 in. Probe Rod Extension

  • Fast #
  • Part #TTPR48
  • Item #1799589
  • Manufacturer Part #TPR48
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&T Tools

Smart Stick™ 48 in. Probe Rod Extension

  • Fast #
  • Part #TTPR48
  • Item #1799589
  • Manufacturer Part #TPR48
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Smart Stick™
Length:
48 in
Material:
Alloy Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod