This product requires certification to purchase.

48 in. Standard Soil Probe

You last purchased this on
 
T&T Tools

Smart Stick™ 48 in. Standard Soil Probe

Brand image
You last purchased this on
 
T&T Tools

Smart Stick™ 48 in. Standard Soil Probe

  • Fast #
  • Part #TTPA48
  • Item #1743087
  • Manufacturer Part #TPA48
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty steel probe is designed to locate items that are buried beneath the surface
  • Standard 3/8" rod ensures rugged use and durability
  • Smart Stick has a yellow T-style handle to reduce fatigue and give you a comfortable grip
  • Tips are oversized to create hole so probe shaft will not drag
  • Requires Certification

Specifications

Collection:
Smart Stick™
Color Finish Name:
Yellow
Length:
48 in
Material:
Alloy Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com