This product requires certification to purchase.

60 in. Steel Soil Probe

You last purchased this on
 
T&T Tools

Smart Stick™ 60 in. Steel Soil Probe

  • Fast #
  • Part #TTPA60X7
  • Item #7625944
  • Manufacturer Part #TPA60-X7
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&T Tools

Smart Stick™ 60 in. Steel Soil Probe

  • Fast #
  • Part #TTPA60X7
  • Item #7625944
  • Manufacturer Part #TPA60-X7
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Smart Stick™
Length:
60 in
Material:
Steel
Rod Size (in):
7/16 in
Size:
60 in x 7/16 in
Tool Type:
Probe