This product requires certification to purchase.

42 in. Smart Stick with Strike Head

You last purchased this on
 
T&T Tools

Striking Head 42 in. Smart Stick with Strike Head

  • Fast #
  • Part #TSPL42
  • Item #4930944
  • Manufacturer Part #SPL42
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
T&T Tools

Striking Head 42 in. Smart Stick with Strike Head

  • Fast #
  • Part #TSPL42
  • Item #4930944
  • Manufacturer Part #SPL42
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty 1/2" shaft
  • Designed to break through tightly packed or frozen soils
  • Longer hex head with counter bore ensures longevity
  • Special alloy steel heat treated for durability
  • Vinyl grips are for operator comfort
  • Replacement parts available
  • A 3 pound hexagonal striking head to allow striking with a maul
  • Extra heavy duty design for added pounding power
  • Striking head and shaft threaded for secure connection
  • Requires Certification

Specifications

ASTM:
ASTM F-711-89
Collection:
Striking Head
Color Finish Name:
Blue, Yellow
Handle Length (in):
11 in
Handle Material:
Steel
Handle Type:
T-handle
Length:
42 in
Material:
Alloy Steel, Plastic, Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod
Width:
1 in