60 in. Smart Stick with Strike Head
Striking Head 60 in. Smart Stick with Strike Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty 1/2" shaft
- Designed to break through tightly packed or frozen soils
- Longer hex head with counter bore ensures longevity
- Special alloy steel heat treated for durability
- Vinyl grips are for operator comfort
- Replacement parts available
- A 3 pound hexagonal striking head to allow striking with a maul
- Extra heavy duty design for added pounding power
- Striking head and shaft threaded for secure connection
Specifications
- ASTM:
- ASTM F-711-89
- Collection:
- Striking Head
- Color Finish Name:
- Blue, Yellow
- Handle Length (in):
- 11 in
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Length:
- 60 in
- Material:
- Alloy Steel, Plastic, Steel
- Rod Size (in):
- 3/8 in
- Tool Type:
- Probe Rod
- Width:
- 1 in