11 in. HDPE Drain Sump
11 in. HDPE Drain Sump
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 15-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Pump Application:
- Sump
- Width:
- 11 in