14-1/2 in. 7-Hole Distribution Box
14-1/2 in. 7-Hole Distribution Box
Frequently Purchased Together
Product Details
Product Details
- Non-corrosive
- Simple to install
- Easy to level
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE