15 in. 9-Hole Distribution Box with Cover
15 in. 9-Hole Distribution Box with Cover
Frequently Purchased Together
Product Details
Product Details
- 9-Hole
- Injection molded HDPE
- Non-corrosive
- Simple to install
- Easy to level
Documents
Specifications
- Application:
- Septic Tanks
- Color Finish Name:
- Black
- Height:
- 15 in
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 15 in