24 in. Round Domed Lid for Septic Tank Riser in Yellow
24 in. Round Domed Lid for Septic Tank Riser in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded-in lid gasket to assure a watertight seal every time
- Safety Pan™ fits anywhere in riser stack or may be cast directly into tank lid and used with riser
Documents
Specifications
- Application:
- Risers
- Color Finish Name:
- Yellow
- Diameter:
- 24 in
- Material:
- Plastic
- Width:
- 6 in