This product requires certification to purchase.

4 x 6 in. 1500 gpd Effluent Filter and Baffle

You last purchased this on
 
Tuf-Tite

4 x 6 in. 1500 gpd Effluent Filter and Baffle

Brand image
You last purchased this on
 
Tuf-Tite

4 x 6 in. 1500 gpd Effluent Filter and Baffle

  • Fast #
  • Part #TEF6COMBO
  • Item #3105727
  • Manufacturer Part #EF-6COMBO
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The EF-6 series filters remove solids down to 1/16 in and greatly extend the life of the septic system
  • Includes the standard length (14 in rise) Sanitary T-Baffle™, the EF-6 Filter, and the B4035 bushing for reducing the outlet from Schedule 40 to SDR35 pipe
  • The Sanitary T-Baffle™ may also be used as an inlet and outlet tee
  • Molded-in gas/solids deflector
  • 1500 gpd
  • Commercial series effluent filter
  • 244 ft of 1/16 in Filtration
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 46
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
1500 gpd
Height:
6 in
Length:
4 in
NSF:
NSF 46
NSF Certified:
Yes
Product Type:
Effluent Filter
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com