This product requires certification to purchase.

4 x 4 in. Corrugated Pipe Connection Fitting

You last purchased this on
 
Tuf-Tite

4 x 4 in. Corrugated Pipe Connection Fitting

  • Fast #
  • Part #TMF4
  • Item #354135
  • Manufacturer Part #MF-4
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tuf-Tite

4 x 4 in. Corrugated Pipe Connection Fitting

  • Fast #
  • Part #TMF4
  • Item #354135
  • Manufacturer Part #MF-4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To connect 4" corrugated pipe to bottom drain, end drain or AD1
  • Requires Certification

Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Product Type:
Pipe Connector