This product requires certification to purchase.

You last purchased this on
 

Tuff & Dry

  • Fast #
  • Part #OTD400HVY
  • Item #7239719
  • Manufacturer Part #TD400-HVY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Tuff & Dry

  • Fast #
  • Part #OTD400HVY
  • Item #7239719
  • Manufacturer Part #TD400-HVY
5 out of 5 Customer Rating

X Points
Color Finish Name: Hi-Viz Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Activates instantly: wet, wring, and snap
  • Anti-mold
  • UPF 50+
  • Proven cooling power, tested by a third party laboratory
  • Chemical-Free Cooling™ fabric technology
  • Requires Certification

Specifications

Clothing Size:
One Size Fits Most
Collection:
Tuff & Dry
Color Finish Name:
Hi-Viz Yellow
Material:
Plastic
Material Type:
Polyester