110V 7700 BTU Kickspace Heater
110V 7700 BTU Kickspace Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 7700
- Depth:
- 4 in
- Flow Rate:
- 4 gpm
- Height:
- 17-1/2 in
- Length:
- 17-1/2 in
- Material:
- Aluminum
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 110V
- Width:
- 17 in