This product requires certification to purchase.

48 x 12 in. Manhole Riser Section

You last purchased this on
 
Turner

48 x 12 in. Manhole Riser Section

  • Fast #
  • Part #T48X12CMHR
  • Item #4010114
  • Manufacturer Part #48X12CMHR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Turner

48 x 12 in. Manhole Riser Section

  • Fast #
  • Part #T48X12CMHR
  • Item #4010114
  • Manufacturer Part #48X12CMHR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-478-95
Diameter:
48 in
Length:
12 in
Pressure - Maximum:
5000 psi