48 x 18 in. Manhole Riser Section
48 x 18 in. Manhole Riser Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-478
- Application:
- Pipelines
- Diameter:
- 48 in
- Length:
- 18 in
- Material:
- Concrete
- Pressure - Maximum:
- 5000 psi
- Product Type:
- Manhole Riser
- Waterworks Application:
- Sewer