This product requires certification to purchase.

10 in. Curb Inlet

You last purchased this on
 
Turner Company

10 in. Curb Inlet

  • Fast #
  • Part #T10CI
  • Item #7025425
  • Manufacturer Part #10CI
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Turner Company

10 in. Curb Inlet

  • Fast #
  • Part #T10CI
  • Item #7025425
  • Manufacturer Part #10CI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48, ASTM A-615
Diameter:
10 in
Length:
134-1/2 in
Material:
Concrete, Cast Gray Iron
Product Type:
Curb Inlet
Width:
49 in