Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-185, ASTM A-615
- Diameter:
- 5 in
- Length:
- 72 in
- Material:
- Concrete, Carbon Steel
- Product Type:
- Curb Inlet
- Width:
- 49 in