Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-185, ASTM A-615
- Height:
- 22 in
- Length:
- 72 in
- Material:
- Concrete
- Product Type:
- Curb Inlet, Top
- Width:
- 48 in