Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-478-95
- Diameter:
- 60 in
- Length:
- 4 ft
- Material:
- Concrete
- Product Type:
- Manhole Riser