20 kW Electric Heater Kit with Circuit Breaker
20 kW Electric Heater Kit with Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features an advanced alloy open coil heater and all necessary limit controls with circuit breakers that are compatible with packaged unit manufacturers factory control system
- Construction is ETL listed for use with each manufacturers packaged unit
- Fully researched and tested with dimensional and electrical termination compatibility with the manufacturers packaged unit installations
- Number of elements: 4
- Designed for Goodman units
Specifications
- AMP:
- 100
- Brand Model Compatibility:
- APH15M, ARUF, GPC13H, GPC13M, GPC14H, GPC15M, GPH13H, GPH13M, GPH14H, MBR, MBVC
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 208/240V
- Watts:
- 19 kW