5 kW Electric Heater Kit
5 kW Electric Heater Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features alloy open coil heater and necessary limit controls
- Researched/tested with dimensional and electrical termination compatibility
Specifications
- AMP:
- 20.8, 21, 25
- Brand Model Compatibility:
- GPC1330H41, GPC1336H41, GPC1336M41, GPC1342H41, GPC1348M41, GPC1349H41, GPC1360H41, GPC1360M41, GPC1430H41, GPC1436H41, GPC1442H41, GPC1448H41, GPC1460H41, GPC1530M41, GPC1536M41, GPC1542M41, GPC1548M41, GPC1548M41, GPH1530M41A, GPH1536M41A, GPH1543M41A, GPH1549M41A
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer, and Cadmium and Lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 208/240V
- Watts:
- 4.5 kW