Single Phase Electric KW Heat Strip
BAYHTR15 Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Collection:
- BAYHTR15
- Length:
- 23-1/2 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Circuit Breaker, Heater Kit
- Volts:
- 208/240V
- Watts:
- 20 kW