This product requires certification to purchase.

Supplementary Heating Kit 208/230V

You last purchased this on
 
Tutco

Supplementary Heating Kit 208/230V

  • Fast #
  • Part #TFC0801N08
  • Item #10256620
  • Manufacturer Part #81-0454-02
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tutco

Supplementary Heating Kit 208/230V

  • Fast #
  • Part #TFC0801N08
  • Item #10256620
  • Manufacturer Part #81-0454-02
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
28.9, 32
Brand Model Compatibility:
FA, FB, FC, FE4A, FH, FK, FV, FX, PF
Height:
8-33/50 in
Length:
25-47/100 in
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Volts:
208/230V
Watts:
8 kW
Width:
15-9/10 in