This product requires certification to purchase.

23-1/2 x 31 in. Wall Mount Towel Warmer in PVD Brushed Gold

You last purchased this on
 
Tuzio®

Sorano 23-1/2 x 31 in. Wall Mount Towel Warmer in PVD Brushed Gold

  • Fast #
  • Part #IW4208
  • Item #9633555
  • Manufacturer Part #W4208
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tuzio®

Sorano 23-1/2 x 31 in. Wall Mount Towel Warmer in PVD Brushed Gold

  • Fast #
  • Part #IW4208
  • Item #9633555
  • Manufacturer Part #W4208
3.3 out of 5 Customer Rating

X Points
Color Finish Name: PVD Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4.1
Collection:
Sorano
Color Finish Category:
Gold Tones
Color Finish Name:
PVD Brushed Gold
Height:
31 in
Installation Type:
Wall Mount
Number of Bars:
12
Product Type:
Towel Warmer
Volts:
120V
Watts:
150 W
Weight:
28 lb
Width:
23-1/2 in