This product requires certification to purchase.

23-1/2 x 47-1/2 in. Wall Mount Towel Warmer in Matte Black

You last purchased this on
 
Tuzio®

Vasto 23-1/2 x 47-1/2 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IW92405
  • Item #9332322
  • Manufacturer Part #W92405
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tuzio®

Vasto 23-1/2 x 47-1/2 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IW92405
  • Item #9332322
  • Manufacturer Part #W92405
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Vasto
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
47-1/2 in
Installation Type:
Wall Mount
Number of Bars:
8
Product Type:
Towel Warmer
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Weight:
27 lb
Width:
23-1/2 in