This product requires certification to purchase.

1/4 in. Electrode

You last purchased this on
 
TWECO®

Arcair® 1/4 in. Electrode

  • Fast #
  • Part #T22043003
  • Item #6022323
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TWECO®

Arcair® 1/4 in. Electrode

  • Fast #
  • Part #T22043003
  • Item #6022323
3.5 out of 5 Customer Rating

X Points
per BOX

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Arcair®
Fits Pipe Size:
1/4 in
Length:
12 in
Material:
Copper