1-1/4 in. Sprinkler Riser with Retard Chamber
1-1/4 in. Sprinkler Riser with Retard Chamber
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Product Type:
- Sprinkler Riser with Retard Chamber
- UL Listed:
- No